References
Sandvik Coromant:DS20-0508-C-M7 1344
Rubix:287A2230
Manufacturer :7549967
EAN:7323223650306


Technical specifications
| Insert Type | central drill indexable insert (corodrill ds20) |
|---|
Product details : SANDVIK DS20-0508-C-M7 1344 7549967
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | central drill indexable insert (corodrill ds20) |
|---|---|
| Insert Size | 13.36 mm |
| Coating | tialn (pvd) |
| Machining material | steel, cast iron, stainless steel, non-ferrous metals; also suitable for hardened materials |
| Body material | carbide |
| Nuance/shade | m7 (chipbreaker) |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days