References
Esab:0700000808
Rubix:2590502
Documents
Product details : ESAB INSIDE COVER LENS 0700000808 PACK OF 5
Years of welding have trained you to know exactly what you need in a hood: crucial comfort, large lens, and next generation technology. Every special operation needs special equipment that gets the job done, and when it comes to your helmet, SENTINEL™ is worn by the best.
Revolutionary Shell Design. High Impact Resistance Nylon
Halo™ Headgear. Ergonomic, infinitely-adjustable 5 point head gear provides extreme comfort and balance. Low-profile design, central pivot point allows for maximum head clearance while helmet is in the up position.
100 x 60mm 1/1/1/2 –5-13 ADF
Externally activated Grind Button. Shade 4 Grind Mode
Colour touch screen control panel
8 separate memory settings
Replacing spare parts made easy. Front cover lens replaceable within 10 seconds, without removing helmet (front loaded)
Strengths
•Revolutionary shell design. high impact resistance nylon
•Halo™ headgear. Ergonomic, infinitely-adjustable 5 point head gear provides extreme comfort and balance. Low-profile design, central pivot point allows for maximum head clearance while helmet is in the up position
•Externally activated grind button. Shade 4 grind mode
•Colour touch screen control panel
•8 separate memory settings
•Replacing spare parts made easy. Front cover lens replaceable within 10 seconds, without removing helmet (front loaded)
•Halo™ headgear. Ergonomic, infinitely-adjustable 5 point head gear provides extreme comfort and balance. Low-profile design, central pivot point allows for maximum head clearance while helmet is in the up position
•Externally activated grind button. Shade 4 grind mode
•Colour touch screen control panel
•8 separate memory settings
•Replacing spare parts made easy. Front cover lens replaceable within 10 seconds, without removing helmet (front loaded)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
- Usually arrives within 14 working days

