References
Legrand:031913
Rubix:251A2972
EAN:3414971132160

Product details : LEGRAND 31913 COLSON TIES 176X9MM
Colson' black tie, UV protected.
Compliant with standard EN 62275 (NFC 68-146).
External serration. Packaging: pack of 1000 pieces.
Width: 9 mm
Flat length: 185 mm
Maximum tightening Ø: 42 mm
Minimum tightening Ø: 10 mm
Tensile strength: 36 kg.
Technical specifications
Attributes
| Type | colson |
|---|---|
| Clamping range, minimum | 10 mm |
| Pack quantity | box |
| Clamping range, maximum | 42 mm |
| Width | 9 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 0.58 excl. VAT
/ Each
£ 0.70 incl. VAT
- Delivery usually within ( 3 ) days
