LOCTITE SI 5900 HIGH PERFORM SILICONE GSK NON SLUMP BLK 50ML 2051995


Instant Gasket

References
loctite:SI 5900 BK 50ML
rubix:80102538
ean:5010266246963
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Capacity50 ml
TypeSilicone
See all Specifications

Product details : LOCTITE SI 5900 HIGH PERFORM SILICONE GSK NON SLUMP BLK 50ML 2051995


Gasketing product suitable for various substrates. Good resistance to oil and joint movement. LOCTITE® SI 5900 is a low strength, moisture-cured, thixotropic paste. Typical applications include stamped sheet metal covers (timing covers and oil sumps). It exhibits a rapid skin-over time of 15 min and is suitable for gaps up to 1 mm. As a single component it requires no mixing.

Strengths

•Good oil resistance
Withstands joint movement
Adheres to metal, plastic, glass and ceramic materials
Reduces migration of liquid after application

Applications

Sealing
brand logo
brand logo
brand logo

Technical specifications


Attributes
Capacity50 ml
TypeSilicone
Min. temperature8 °C
Max. temperature21 °C
ColourBlack
Show UNSPSC/ECL@SS
£ 15.65 excl. VAT
/ Each
£ 18.78 incl. VAT
  • In stock: Next day delivery