LOCTITE SI 5660 SILICONE GREY WATER & GLYCOL RESISTANT 100ML 2064521
Silicone SI 5660
See technical informationSee documentsReferences
Loctite:SI 5660
Rubix:127A1928
Manufacturer :2064521
EAN:5010266005683



Documents
Product details : LOCTITE SI 5660 SILICONE GREY WATER & GLYCOL RESISTANT 100ML 2064521
LOCTITE SI 5660 is a silicone sealant. It polymerizes when in contact with moisture in the air to form a soft seal. The nature of the LOCTITE SI 5660 prevents product migration after application to parts. It has been specially designed for sealing surfaces requiring good resistance to oils and coolants. Typical applications are transmissions and machined metal parts. The product is at the forefront of health and safety.
Strengths
• Sealant for flexible joint planes
• Excellent resistance to glycol
• Oil resistant
• Grey colour
• Number one for health and safety
• Excellent resistance to glycol
• Oil resistant
• Grey colour
• Number one for health and safety
Applications
Silicone sealant - excellent adhesive properties. Ideal for important sets. Without health and safety labeling. Excellent resistance to water / glycol mixtures.
Technical specifications
Attributes
| Volume | 100 ml |
|---|---|
| Colour | grey |
| Type | silicone |
| Min. temperature | -55 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 27.02 excl. VAT
/ Each
£ 32.42 incl. VAT
- In stock: Next day delivery