LOCTITE SI 5607 FAST CURE - GREY 2 PART SILICONE 400ML 2056425
Silicone Sealant
See technical informationSee documentsReferences
Loctite:SI 5607
Rubix:130A5062
Manufacturer :2056425
EAN:4058093003237

Documents
Product details : LOCTITE SI 5607 FAST CURE - GREY 2 PART SILICONE 400ML 2056425
2-part, thixotropic, neutral curing alkoxy silicone with medium cure speed at room temperature. LOCTITE® SI 5607 is a grey 2-part, thixotropic, neutral curing alkoxy silicone with medium cure speed at room temperature. Typical applications include bonding and sealing in the appliance market and general applications where a long working life after dispensing is required.
Strengths
•Room Temperature Cure
Thixotropic
Thixotropic
Applications
Market and General Application
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | grey |
| Type | silicone |
| Min. temperature | 8 °C |
| Max. temperature | 28 °C |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Usually arrives within 14 working days