References
Devcon:SILITE CLEAR
Rubix:317839
Manufacturer :17150

Documents
Product details : DEVCON SILITE CLEAR CARTRIDGE 310G
A special silicone resin based adhesive/sealant for sealing, jointing, bonding, insulating exposed wiring and making gaskets, particularly in HVAC and similar ductwork systems.
Silite 100 Clear, cartridge 310ml
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Max. temperature | 22 °C |
Show UNSPSC/ECL@SS
£ 30.23 excl. VAT
/ Each
£ 36.28 incl. VAT
- In stock: Next day delivery