Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 01740 1000V INSULATED 3/8IN DRIVE SOCKET 19MM
ITL 01740 1000V INSULATED 3/8IN DRIVE SOCKET 19MM
Insulated socket ITL Insulated Tools
References
itl insulated tools:
01740
rubix:
80435026
ean:
5052269017409
Product details
Technical specifications
Product details : ITL 01740 1000V INSULATED 3/8IN DRIVE SOCKET 19MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.22
excl. VAT
/
Each
£
24.26
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK 01490 1000V INSULATED 1/2IN DRIVE SOCKET 24MM
BAHCO 7800DMV-20 1/2IN SAFETY SOCKET
GEDORE 17MM1/2DRVDE SOCKET VDE 19 17
FACOM SOCKET S.17LAVSE
ITL 07212 1000V INSULATED 1/4IN DRIVE SOCKET 10MM
BAHCO 7800DMV-14 1/2IN SAFETY SOCKET
ITL 01734 1000V INSULATED 3/8IN DRIVE SOCKET 18MM
STAHLWILLE 2390045 VDE SOCKET 3/8DRV T45
KNIPEX 983908 HEXAGON SOCKET WRENCHES 3/8 75MM
FACOM SOCKET S.12LAVSE
ITL 07218 1000V INSULATED 1/4IN DRIVE SOCKET 13MM
ITL 01462 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 21MM (6 POINT)
KNIPEX 982925 KNIPEX SOCKET 3/8TX25 123MM
BAHCO 7800DMV-10 1/2IN SAFETY SOCKET
ROEBUCK 01420 1000V INSULATED 1/2IN DRIVE SOCKET 17MM