Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
BAHCO 7800DMV-18 1/2IN SAFETY SOCKET
BAHCO 7800DMV-18 1/2IN SAFETY SOCKET
Insulated socket Bahco
References
bahco:
7800DMV-18
rubix:
119A9843
ean:
7314150121731
Product details
Technical specifications
Product details : BAHCO 7800DMV-18 1/2IN SAFETY SOCKET
Technical specifications
Attributes
Logistic Weight
95
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.58
excl. VAT
/
Each
£
27.10
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ITL 01715 1000V INSULATED 3/8IN DRIVE SOCKET 9MM
FACOM SOCKET R.7AVSE
BAHCO 7800DMV-16 1/2IN SAFETY SOCKET
ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
BAHCO 28MV-13 SAFETY S. TUBULAR WRENCH
FACOM SOCKET S.12AVSE
KNIPEX 982927 KNIPEX SOCKET 3/8TX27 123MM
FACOM BIT RT.5AVSE
ITL 07214 1000V INSULATED 1/4IN DRIVE SOCKET 11MM
FACOM SOCKET R.8AVSE
ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM
BAHCO 7800DMV-21 1/2IN SAFETY SOCKET
KNIPEX 983712 HEXAGON SOCKET WRENCHES 3/8 44MM
ITL 07206 1000V INSULATED 1/4IN DRIVE SOCKET 7MM
GEDORE 12MM1/2DRVDE SOCKET VDE 19 12