Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 03020 1000V INSULATED ADJUSTABLE SPANNER 15IN
ROEBUCK 03020 1000V INSULATED ADJUSTABLE SPANNER 15IN
Insulated adjustable wrench ht
References
roebuck:
3974816
rubix:
2016409
ean:
3660338395154
Technical specifications
Opening
45
Length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 03020 1000V INSULATED ADJUSTABLE SPANNER 15IN
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Opening
45
Length
375
mm
Finishing
Other
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.72
excl. VAT
/
Each
£
119.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505490 10 INCH / 250MM
BAHCO 1RZ-9/16 RATCHET COMBI SPANNER
FACOM 64.21X23 64 RATCHETING RING SPANNER 21 X 23MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254
FACOM 55A.16X17 55A OFFSET RING SPANNER METRIC 16 X 17MM
FACOM 76.8SLS ANGLED 12 POINT SOCKET WRENCH 8MM - SAFETY LOCK SYSTEM
BAHCO 1952M-14 COMBINATION WRENCH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 14 X 15MM
GEDORE RED R09100130 13MM COMBINATION SPANNER
FACOM ANG.SOCK.WREN 75.15/16
KNIPEX 980306 NUT DRIVERS WITH HANDLE 232MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 12MM 865403
WERA 073271 JOKER WRENCH RATCHET COMBI 11MM SB
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
FACOM 76.15SLS ANGLED 12 POINT SOCKET WRENCH 15MM - SAFETY LOCK SYSTEM