IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505490 10 INCH / 250MM
Irwin Vise-Grip Adjustable Wrench
See technical informationSee documentsReferences
Irwin:10505490
Rubix:2001642
EAN:5706915054903
Documents
Product details : IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505490 10 INCH / 250MM
IRWIN Vise Grip Adjustable Wrench 250mm/10" have scales in metric and imperial with ProTouch™ Grip for added comfort. TÜV/GS approvals demonstrate the high manufacturing standards of the VISE-GRIP® sub-brand.
Strengths
Scales in metric and imperial
ProTouch grip for added comfort
Parallel jaws with smooth surfaces assist a secure grip and help prevent scratches
The pull opening adjusting mechanism gives quick and easy fine adjusting and are made from chrome vanadium steel for a durable wrench
ProTouch grip for added comfort
Parallel jaws with smooth surfaces assist a secure grip and help prevent scratches
The pull opening adjusting mechanism gives quick and easy fine adjusting and are made from chrome vanadium steel for a durable wrench
Technical specifications
Attributes
| Length | 250 mm |
|---|
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Usually arrives within 14 working days

