References
Knipex:98 03 06
Rubix:388A4275
EAN:4003773026099

Product details : KNIPEX 980306 NUT DRIVERS WITH HANDLE 232MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x30x50 mm |
|---|---|
| Opening | 6 |
| Length | 232 mm |
| Type | socket wrench |
| Finishing | insulated |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Delivery usually within ( 14 ) days