Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
Fixed and variable opening wrench Expert
References
expert:
E113322
rubix:
2014021
ean:
3258951133224
Technical specifications
Opening
8
Length
182
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
Technical specifications
Attributes
Opening
8
Length
182
mm
Weight
70
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.53
excl. VAT
/
Each
£
9.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM PIN WRENCH 125A.35
BAHCO 133SGM-70 OPEN END WRENCH
FACOM RING WRENCH 59.10X11
1648934 17 X 19MM REVERSIBLE RATCHET PODGING SPANNER
BAHCO 7444SG-M-65 RING WRENCH
WERA 003760 JOKER WRENCH OPEN-END 10MM/13MM
ROEBUCK RING PODGER SPANNER 32MM
GEDORE 1B-60 1B COMBINATION SPANNER 60MM
BAHCO 1949M-19-22 OPEN RING WRENCH
STAHLWILLE 70MM HEAVY DUTY RING SPANNERS
STAHLWILLE 24.14.X.17 14X17 DBL END OPENRING SPANNER 41081417
GEDORE 1B-65 1B COMBINATION SPANNER 65MM 6004660
BAHCO 4040M-6-7 FLEX HEAD WRENCH
ROEBUCK RING SPANNER 6X7
GEDORE 34MM OE SLOGSPANNER 133 34