BAHCO 6MV/8T SAFETY OPEN END WRENCH SET


Insulated Open End Wrench Set - 8 Pcs

References
bahco:6MV/8T
rubix:80087324
ean:7314150122141
brand logo
brand logo
Technical specifications
Number of elements8
See all Specifications

Product details : BAHCO 6MV/8T SAFETY OPEN END WRENCH SET


Set includes 8 pieces of insulated open end wrenches 6MV 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 18 mm, 19 mm Thin and compact heads allow easy access to difficult places Patented U-shape wide and comfortable handle for a better grip For working on live equipment up to 1000 V according to IEC 60900 Micro-matte finish high-quality surface Fitting tolerance wrench end fitting tolerance according to ISO 691 In a practical black plastic pouch Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle

Technical specifications


Attributes
Logistic Weight820 g
Number of elements8
FinishingMat
Show UNSPSC/ECL@SS
£ 203.29 excl. VAT
/ Each
£ 243.95 incl. VAT
  • Usually arrives within 14 working days