FACOM 64C.J2PB CUATO 64C WRENCHES SET OF 2
Set of straight ratchet polygon wrenches with metric multi-apertures
See technical informationReferences
Facom:64C.J2PB
Rubix:222A1212
EAN:3148518123754

Product details : FACOM 64C.J2PB CUATO 64C WRENCHES SET OF 2
Set of straight ratchet polygon wrenches with metric multi-apertures
- Set of 2 multi-aperture right ratchet polygon wrenches (8 sizes):
- 64C.S1: 8 x 10 – 12 x 13 mm.
64C.S2: 16 x 17 – 18 x 19 mm.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Finish: Satin chrome-plated.
-Delivered in carton box.
-Weight: 0.4 kg.
- Set of 2 multi-aperture right ratchet polygon wrenches (8 sizes):
- 64C.S1: 8 x 10 – 12 x 13 mm.
64C.S2: 16 x 17 – 18 x 19 mm.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Finish: Satin chrome-plated.
-Delivered in carton box.
-Weight: 0.4 kg.
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 60.77 excl. VAT
/ Each
£ 72.92 incl. VAT
- Usually arrives within 14 working days
