References
Bahco:2M/12T
Rubix:042258
EAN:7314151001414

Product details : BAHCO 2M/12T RING WRENCH SET
Includes 10 pieces: 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27 mm
Metric sizes
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Available in black plastic pouch
Metric sizes
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Available in black plastic pouch
Strengths
Metric Deep Offset Double Ring End Wrench Set - 10 Pcs/Pouch
Technical specifications
Attributes
| Logistic Weight | 3530 g |
|---|---|
| Number of elements | 12 |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 235.93 excl. VAT
/ Each
£ 283.12 incl. VAT
- Delivery usually within ( 14 ) days
