Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 02260 1000V INSULATED 4BA NUT SPINNER
ROEBUCK 02260 1000V INSULATED 4BA NUT SPINNER
Totally insulated nut spinners
References
roebuck:
3974889
rubix:
2016493
Technical specifications
Blade length
150
mm
Product details
Technical specifications
Product details : ROEBUCK 02260 1000V INSULATED 4BA NUT SPINNER
Manufactured to IEC 600900:2004, Category "C". Nylon 11 injection moulded for strength and durability. Totally insulated handle and shank for maximum safety, with a 150mm stud clearance.
Technical specifications
Attributes
Blade length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.11
excl. VAT
/
Each
£
37.33
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
WERA 006169 167I VDE SCREWDRIVER TX9/80 K'FORM+
BAHCO BE-8255SL ERG0 1000V SLIM 1.2X6.5X150
WERA 006100 160I VDE SCREWDRIVER SLOTTED 0.4/2.5/80 K'FORM+
FACOM AT4X100TVE PROT SD PARA 4X100 1000V SLIM
GEDORE VDE 2170 2,5 VDE2170-2.5 2.5 SCREWDRIVER
ROEBUCK 01930 1000V INSULATED SLOTTED SCREWDRIVER 100MM X 6.5 X 1.2
FACOM AT6.5X150VE SCREWDRIVER 6.5X150 1000V
STANLEY 0-65-419 FATMAX INSULATED SCREWDRIVER PZ2X125
BAHCO 8620SL-2P 2 BLADES INSULATED PH2 X 100
BAHCO 8720SL-2P 2 BLADES INSULATED COMBI PZ2
WERA 030106 1578A SCREWDRIVER SLOTTED 0.6/3.5/80 ESD
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437
GEDORE VDE2160PH-1 SCREWDRIVER
BRITOOL EXPERT VOLTAGE TESTER 100-500V 35X65 E161101