STANLEY 0-65-418 FATMAX SCREWDRIVER INSULATED PZ 1 X 100
1000m Fatmax Insulated Pozidriv Screwdriver
See technical informationReferences
Stanley:0-65-418
Rubix:1358970
EAN:3253560654184

Product details : STANLEY 0-65-418 FATMAX SCREWDRIVER INSULATED PZ 1 X 100
FatMax Screwdriver Insulated Pozi Pz1 x 100mm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x42x280 mm |
|---|---|
| Imprint | pozidriv |
| Blade length | 100 mm |
| Imprint size | pz1 |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Delivery usually within ( 7 ) days