FACOM AT5.5X125TVE INSULATED SCREWDRIVER SLOTTED 100V
Insulated Screwdriver
See technical informationSee documentsReferences
Facom:AT5.5X125TVE
Rubix:213A6688
EAN:3662424095306
Documents
Product details : FACOM AT5.5X125TVE INSULATED SCREWDRIVER SLOTTED 100V
Strengths
•For improved safety, each screwdriver is tested individually
Slim profile gives 27% more reach
Laser marking - gives virtually permanent marking
Slim profile gives 27% more reach
Laser marking - gives virtually permanent marking
Applications
Laser Marking;CNC Tip Machining
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 125 mm |
| Imprint size | 5 |
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
- Delivery usually within ( 14 ) days

