Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 02748 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 5MM
ITL 02748 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 5MM
Insulated socket ITL Insulated Tools
References
itl insulated tools:
02748
rubix:
219A2956
ean:
5052269027484
Product details
Technical specifications
Product details : ITL 02748 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 5MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.10
excl. VAT
/
Each
£
25.32
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
KNIPEX 982930 KNIPEX SOCKET 3/8TX30 123MM
GEDORE 13MM1/2DRVDE SOCKET VDE 19 13
ROEBUCK 01440 1000V INSULATED 1/2IN DRIVE SOCKET 19MM
BAHCO 7800DMV-11 1/2IN SAFETY SOCKET
BAHCO 7800DMV-14 1/2IN SAFETY SOCKET
FACOM SOCKET S.13AVSE
ITL 07200 1000V INSULATED 1/4IN DRIVE SOCKET 4MM
ITL 07218 1000V INSULATED 1/4IN DRIVE SOCKET 13MM
ITL 01730 1000V INSULATED 3/8IN DRIVE SOCKET 17MM
ITL 01412 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 16MM (6 POINT)
FACOM SOCKET S.11AVSE
ITL 07216 1000V INSULATED 1/4IN DRIVE SOCKET 12MM
GEDORE 24MM1/2DRVDE SOCKET VDE 19 24
GEDORE 16MM1/2DRVDE SOCKET VDE 19 16
KNIPEX 983716 HEXAGON SOCKET WRENCHES 3/8 46MM