ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 30MM 840392
Interchangeable tips shore 21 d - security
See technical informationSee documentsReferences
Roebuck:840392
Rubix:209A7905
EAN:3660338058745

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 30MM 840392
-Material: flexible, wear-resistant elastomer - shore 21 D.
Strengths
GISS inserts have a 24% greater striking surface with traditional round tips
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Colour | blue |
| For model | security |
| Material | flexible cellulose acetate |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Usually arrives within 14 working days
