ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 35MM 856007
Deadblow hammer
See technical informationSee documentsReferences
Roebuck:856007
Rubix:209A8236
EAN:3660338113451

Documents
Product details : ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 35MM 856007
Ergonomic profile, non-skid surface.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Strengths
Head includes two cast iron balls
Controlled hammering
Technical specifications
Attributes
| Diameter | 35 mm |
|---|---|
| For model | 826876 |
| Material | shore d65 |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- Usually arrives within 14 working days
