ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 40MM 840399
Interchangeable tips shore 80 d - security
See technical informationSee documentsReferences
Roebuck:840399
Rubix:209A7910
EAN:3660338058790

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 40MM 840399
Material: Very hard polyamide, wear resistant Shore 80 D
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Colour | white |
| For model | security |
| Material | very hard polyamide |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- In stock: Next day delivery
