ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 787511
Interchangeable tips
See technical informationSee documentsReferences
Roebuck:787511
Rubix:209A7370
EAN:3660338041198

Documents
Product details : ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 787511
Interchangeable tips Shore D75 – Red
Shore D85 – White
Technical specifications
Attributes
| Diameter | 44 mm |
|---|---|
| Colour | red |
| For model | 44 mm |
| Material | shore d75 |
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
- In stock: Next day delivery
