ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 788178
Interchangeable tips
See technical informationSee documentsReferences
Roebuck:788178
Rubix:209A8490
EAN:3660338041235

Documents
Product details : ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 788178
Interchangeable tips Shore D75 – Red
Shore D85 – White
Technical specifications
Attributes
| Diameter | 44 mm |
|---|---|
| Colour | white |
| For model | massette roebuck 44mm |
| Material | shore d85 |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Usually arrives within 14 working days
