ROEBUCK INTERCHANGEABLE TIPS DIAMETER 32MM 787509
Interchangeable tips
See technical informationSee documentsReferences
Roebuck:787509
Rubix:209A7368
EAN:3660338041174

Documents
Product details : ROEBUCK INTERCHANGEABLE TIPS DIAMETER 32MM 787509
Interchangeable tips Shore D75 – Red
Shore D85 – White
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Colour | red |
| For model | roebuck sledgehammer 32 mm |
| Material | shore d75 |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- Usually arrives within 14 working days
