ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 788177
Interchangeable tips
See technical informationSee documentsReferences
Roebuck:788177
Rubix:209A8489
EAN:3660338041228

Documents
Product details : ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 788177
Interchangeable tips Shore D75 – Red
Shore D85 – White
Technical specifications
Attributes
| Diameter | 38 mm |
|---|---|
| Colour | white |
| For model | roebuck sledgehammer 38 mm |
| Material | shore d85 |
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
- Usually arrives within 14 working days
