THOR 76710TF REPLACEMENT TOUGH BROWN PLASTIC FACE
Thor Replacement Face
See technical informationSee documentsReferences
Thor Hammer:76-710TF
Rubix:211764
EAN:5012936671099

Documents
Product details : THOR 76710TF REPLACEMENT TOUGH BROWN PLASTIC FACE
For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Brown: Tough polyurethane shore D58-62. Abrasive resistant suitable for striking sharp surfaces.
Strengths
Tough Brown Polyurethane
Tough and abrasive resistant therefore ideal for striking sharp surfaces including cutting forms, steel rule die assembly
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Tough and abrasive resistant therefore ideal for striking sharp surfaces including cutting forms, steel rule die assembly
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Applications
Ideal for striking sharp surfaces including cutting forms, steel rule die assembly
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| For model | 11-710, 11-710nv, 12-710n, 20-1010, 13-710p, 31-710r |
| Material | nylon striking material / plastic face |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- Usually arrives within 14 working days
