THOR 76712PF REPLACEMENT MEDIUM RED PLASTIC FACE


Thor Replacement Face

References
thor hammer:76-712PF
rubix:211759
ean:5012936671235
brand logo
brand logo
Technical specifications

Product details : THOR 76712PF REPLACEMENT MEDIUM RED PLASTIC FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness.

Applications

Medium Hard Red Plastic
More suited for light hammering applications and the assembly of precision parts
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Technical specifications


Attributes
Diameter38 mm
ColourRed
Model76-712PF
For model11-712, 11-712NV, 12-712N, 13-712P, 31-712R
MaterialStriking material nylon
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Usually arrives within 14 working days