TAMLEX SGC25 25MM CONDUIT GALV CLASS 4 (L)3.75 M X (DIA)25 MM X (H)25
Steel Conduit Hot Dipped Galvanised
See technical informationSee documentsReferences
Tamlex:SGC25
Rubix:234A6859

Documents
Product details : TAMLEX SGC25 25MM CONDUIT GALV CLASS 4 (L)3.75 M X (DIA)25 MM X (H)25
25mm Conduit Galv Class 4 (L)3.75 m x (Dia)25 mm x (H)25 mm x (W)25 mm
Technical specifications
Attributes
| Type | conduit |
|---|---|
| Model | sgc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- Delivery usually within ( 3 ) days
