TAMLEX TS41P-3 41X41 PLAIN CHANNEL 3M LONG (L)3 M X (H)41 MM X (W)41 M
Channel
See technical informationSee documentsReferences
Tamlex:TS41P-3
Rubix:234A6910

Documents
Product details : TAMLEX TS41P-3 41X41 PLAIN CHANNEL 3M LONG (L)3 M X (H)41 MM X (W)41 M
41X41 Plain Channel 3M Long (L)3 m x (H)41 mm x (W)41 mm
Technical specifications
Attributes
| Type | plain channel |
|---|---|
| Model | ts |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 26.85 excl. VAT
/ Each
£ 32.22 incl. VAT
- Delivery usually within ( 3 ) days
