TAMLEX PMF100-FEC 100X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)100 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF100-FEC
Rubix:234A6843

Documents
Product details : TAMLEX PMF100-FEC 100X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)100 MM X
100X25MM Deep 90? Flat Elbow With Couple (W)100 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 19.23 excl. VAT
/ Each
£ 23.08 incl. VAT
- Delivery usually within ( 3 ) days
