• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM03.104 3M CAT 6 PATCH LEAD GREY (L)3 M

EMITEX EM03.104 3M CAT 6 PATCH LEAD GREY (L)3 M

Cat 6 Structured Cabling Systems

See technical informationSee documents

References

Emitex:EM03.104
Rubix:234A5964
brand logo
brand logo

Technical specifications

Typepatch lead
See all Specifications

Documents

Product details : EMITEX EM03.104 3M CAT 6 PATCH LEAD GREY (L)3 M


3m CAT 6 Patch Lead Grey (L)3 m

Technical specifications


Attributes
Typepatch lead
Modelem03
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

EMITEX EM01.009 2 GANG 4 MODULE FACE PLATETELE NSYTRV42PE 2 POSITION TERMINAL BLOCK (L)47.7 MM X (H)47.5 MM X (WNIGLON AEC2-15 EC15 EARTH CLAMPSMENNEKES 14620 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 230V 6HNIGLON BK2025 SPANNERCABLOFIL MGIP66E 150150 IP ENDCAP (H)150 MM X (W)150 MMF4P (FIRST FOR PERFORMANCE) F4PRPTB 13A RUBBER PLUG W/C CLAMP TYPE CORGLOBAL RESINS S10 EUROTEC 1.5-10MM STRAIGHT JOINT (L)210 MM X (DIA)38CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MMWAGO 51002099 773-106 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)TAMLEX PMF100-ADJ 100X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)100 MM XF4P F4PRPTW 13A RUBBER PLUG WHITEBRITCLIP EP50020009 BC250 BAG 25 5-9MM 1 HOLE CLIP PACK OF 25MENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6HENGEX ACCESSORIES GX-ER38 3/8 X 4 COPPER BOND EARTH ROD (L)1200 MM X (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap