CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E10 SDUCL 07 855330
Internal boring bar carbide 93° sducr/l
See technical informationSee documentsReferences
GISS Cutline:855330
Rubix:855330
EAN:3660338107610



Documents
Product details : CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E10 SDUCL 07 855330
CARBIDE INTERNAL TURNING TOOLHOLDER - 95DEG - E10 SDUCL 07
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Head length | 150 mm |
| Type of tool tip attachment | e10 sducl 07 |
Show UNSPSC/ECL@SS
£ 162.36 excl. VAT
/ Each
£ 194.83 incl. VAT
- Usually arrives within 14 working days
