ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 12-25MM 847033
Internal circlip pliers straight nose
See technical informationSee documentsReferences
Roebuck:847033
Rubix:209A8287
EAN:3660338076633

Documents
Product details : ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 12-25MM 847033
Standard: ISO 5256
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 1.4 mm |
| Length | 140 mm |
| Weight | 95 g |
| Min. diameter | 12 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 20.51 excl. VAT
/ Each
£ 24.61 incl. VAT
- In stock: Next day delivery
