References
Stahlwille:65436004
Rubix:4520923
EAN:4018754037636



Documents
Product details : PLIERSCIRCLIPINTERNALSTRAIGHT 85MM-165MM
Strengths
•DIN 5256 C
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x59x320 mm |
|---|---|
| Logistic Weight | 462 g |
| Nose shape | straight |
| Nose diameter | 3.2 mm |
| Length | 320 mm |
| Weight | 462 g |
| Max diameter capacity | 140 mm |
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
- Usually arrives within 14 working days
