FACOM 177A.18 EXP CIRCLIP 18-60 STR PLIERS
177A - Straight nose outside circlip® pliers
See technical informationReferences
Facom:177A.18
Rubix:80153094
EAN:3148518232180





Product details : FACOM 177A.18 EXP CIRCLIP 18-60 STR PLIERS
177A - Straight nose outside circlip® pliers
- Pour Circlips® 3 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 3 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 210x90x20 mm |
|---|---|
| Package weight | 230 g |
| Nose shape | straight |
| Nose diameter | 1.8 mm |
| Length | 180 mm |
| Weight | 175 g |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- In stock: Next day delivery
