Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
FACOM DM.MUB-APB MUBEA CLAMP PLIERS
FACOM DM.MUB-APB MUBEA CLAMP PLIERS
Pliers for Removing and Fitting Self-Tightening Spring Clip
References
facom:
DM.MUB-APB
rubix:
270A2168
ean:
3662424064241
Technical specifications
Length
780
mm
Weight
0.456
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM DM.MUB-APB MUBEA CLAMP PLIERS
Strengths
•Can be used one-handed
Non-slip bi-material handle for a better grip
Rack system for reduced effort
Technical specifications
Attributes
Length
780
mm
Weight
0.456
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.50
excl. VAT
/
Each
£
139.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 4931A3 CIRCLIP PLIERS 225MM
KNIPEX 4431J12 CIRCLIP PLIERS 140MM
FACOM INT CIRCLIP PLIERS 499.32
GEDORE CIRCLIPPLIERBEX10-25 8000-A11
ROEBUCK 4971469 PROF CIRCLIP PLIER EXT BENT 3-10MM TYPE A01 016704EU
GEDORE E-8000 A51 EXTERNAL CIRCLIP PLIERS
FACOM EXTERNAL PLIERS 179A.32
KNIPEX 4610A6 CIRCLIP PLIERS 570MM
KNIPEX 4411J4SB CIRCLIP PLIERS 320MM
KNIPEX 4941A11 CIRCLIP PLIERS 130MM
BAHCO 2928-2 SPARE PARTS
8000-J61 GEDORE CIRCLIP PLIERS
GEDORE CIRCLIPPLIERINT12-25 8000-J1
FACOM 179A.18SLS INTERNAL CIRCLIP PLIER 19-60MM - SAFETY LOCK SYSTEM
KNIPEX 4611A2 CIRCLIP PLIERS 180MM