Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
STAHLWILLE INTERNAL PULLER 71160017
STAHLWILLE INTERNAL PULLER 71160017
Internal Extractor
References
stahlwille:
71160017
rubix:
123A1426
ean:
4018754173037
Technical specifications
Inner capacity
58
mm
Exterior capacity
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE INTERNAL PULLER 71160017
Strengths
•For extracting ball bearings, bearing outer races and bushes
Even bearings which are tight up against the walls are securely gripped due to the excellent clamping effect
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
55
x
150
mm
Logistic Weight
612
g
Inner capacity
58
mm
Exterior capacity
70
mm
Type
Internal Extractor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.01
excl. VAT
/
Each
£
174.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SYKESPIC 155400V2 HYD PULLER & SEPARATOR KIT
FACOM U.232-130 2-LEG SLIDING LEG PULLERS 60MM-122MM
ROEBUCK SE/008 SCREW EXTRACTOR NO.8
GEDORE 2 LEG PULLER 7.5T 1.04/3A
GEDORE 8551 5 BOLT EXTRACTOR 6.2-11 MM M14-M18
ROEBUCK 212938 DETACHABLE FIBRE VICE GRIP 4 1/4 INCH PAIR
FACOM U.310-250 BEARING PULLER
SYKESPIC 08640000 MECHANICAL THIN JAW GEAR PULLER 3LEG
ROEBUCK 120-3 UNIVERSAL 2-ARM PULLER SPREAD/15-250MM/MAXIMUM REACH 165
SKF TMMX-350 BEARING PULLER PROTECTION BLANKET
FACOM PULLER U.310-230N
SYKESPIC 15280000 PULLER - TWIN LEG
FACOM U.232-340 2-LEG SLIDING-LEG PULLERS 100-325 MM
ROEBUCK M101D SCREW EXTRACTOR SET D
GEDORE GEDORE-1.07/ASPULLER 1.07/AS