GEDORE 2 LEG PULLER 7.5T 1.04/3A

Universal Puller

See technical informationSee documents
References
Gedore:1.04/3A
Rubix:133A2316
Manufacturer :1307940
EAN:4036976107227
brand logo
Technical specifications
Number of clamps/claws2
Inner capacity420 mm
Exterior capacity350 mm
See all Specifications
Documents

Product details : GEDORE 2 LEG PULLER 7.5T 1.04/3A


Strengths

•For the safe and quick removal of pulleys, wheels, ball bearings, etc
Strong, ergonomically shaped cross beam with bending moment reinforcement
Due to the bending-moment reinforcement on its back face, the energy-saving design of the cross-beam means even stronger and safer pulling work
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
The quick-action adjustment feature supports the energy-saving and fast operation
Exchangeable spindle tip (ball or tip)
Upgradeable with hydraulic spindle (see table)

Technical specifications


Attributes
Number of clamps/claws2
Inner capacity420 mm
Exterior capacity350 mm
Depth200 mm
Extraction force7.5 t
Diameter27 mm
Typeuniversal puller
Show UNSPSC/ECL@SS
£ 343.08 excl. VAT
/ Each
£ 411.70 incl. VAT
  • Delivery usually within ( 22 ) days