U.310 - Extractors for outdoor outlet
Number of clamps/claws | 3 |
---|---|
Inner capacity | 15 mm |
Exterior capacity | 250 mm |
Logistic Weight | 5811 g |
---|---|
Packaged dimensions (D x W x H) | 430x165x140 mm |
Package weight | 5771 g |
Number of clamps/claws | 3 |
Inner capacity | 15 mm |
Exterior capacity | 250 mm |
Extraction force | 10 t |
Length | 163 mm |
Usually arrives within 14 working days