FENNER INVERTER QD:NEO 18.5 KW 39 AMP 380-480V 3 PH IP20 FRAME SIZE 4
Inverter
See technical informationReferences
Fenner:672N4018A
Rubix:406A2418
Manufacturer :672N4018A

Product details : FENNER INVERTER QD:NEO 18.5 KW 39 AMP 380-480V 3 PH IP20 FRAME SIZE 4
The Fenner QD:EVO is a value packed basic drive ideally suited for low power applications that require "best in class" purchase value. Operating from a small space saving envelope the QD:EVO is fast to set-up, simple to use and suitable for most applications.
Frequency converter QD:NEO 18.5 kW 39A 380-480V 3 phase IP20 Enclosure Size 4 switched
Strengths
♦ High overload capacity, 150% overload for 60 seconds and 170% overload for 2 seconds.
♦ Compact enclosures to help minimise space requirements.
♦ Energy optimising funtion.
♦ Internal RFI filter for full EMC compliance.
♦ Easy to install.
♦ Simple keypad control.
♦ Only 12 basic parameters with default settings suitable for most applications.
♦ 50ºC ambient rating for hot tough applications.
♦ Modbus as standard.
♦ IP20 and IP66 enclosures.
♦ EMC and Varistor disconnect.
♦ Brake chopper on sizes 2+3, dynamic and compact options with heatsink mounted resistor.
♦ Easy to use 0,37kW - 11,0kW
♦ DIN Rail Mount IP20
♦ Compact enclosures to help minimise space requirements.
♦ Energy optimising funtion.
♦ Internal RFI filter for full EMC compliance.
♦ Easy to install.
♦ Simple keypad control.
♦ Only 12 basic parameters with default settings suitable for most applications.
♦ 50ºC ambient rating for hot tough applications.
♦ Modbus as standard.
♦ IP20 and IP66 enclosures.
♦ EMC and Varistor disconnect.
♦ Brake chopper on sizes 2+3, dynamic and compact options with heatsink mounted resistor.
♦ Easy to use 0,37kW - 11,0kW
♦ DIN Rail Mount IP20
Technical specifications
Attributes
| Voltage | 380 - 480 V |
|---|---|
| Max. output frequency | 500 Hz |
| Number of phases input | 3 |
| Number of phases output | 3 |
Show UNSPSC/ECL@SS
£ 1,637.76 excl. VAT
/ Each
£ 1,965.31 incl. VAT
- Delivery usually within ( 2 ) days
