PROTEUS MEMT IP65 EMERGENCY STOP (H)72 MM X (W)80 MM X (D)50 MM
IP65 Emergency Stop Push Buttons
See technical informationSee documentsReferences
Proteus Switchgear:MEMT
Rubix:234A8312


Technical specifications
| Type | emergency stop push button switch |
|---|---|
| Voltage | 230 V |
| Min. tension | 690 V |
Documents
Product details : PROTEUS MEMT IP65 EMERGENCY STOP (H)72 MM X (W)80 MM X (D)50 MM
Ip65 Emergency Stop (H)72 mm x (W)80 mm x (D)50 mm
Technical specifications
Attributes
| Type | emergency stop push button switch |
|---|---|
| Voltage | 230 V |
| Min. tension | 690 V |
| Max. tension | 690 V |
| Material | nylon 66 with 10% glass fibre;abs |
| Min. temperature | -5 °C |
| Max. temperature | 40 °C |
| Series | ip65 emergency stop push buttons |
| Size of thread | m3,5 |
Show UNSPSC/ECL@SS
£ 47.05 excl. VAT
/ Each
£ 56.46 incl. VAT
- Delivery usually within ( 3 ) days