IRWIN QUICK GRIP XP 6 INCH / 150MM
Irwin Quick-Grip Heavy-Duty Clamp
See technical informationSee documentsReferences
Irwin:10505942
Rubix:1200337
EAN:5706915059427
Documents
Product details : IRWIN QUICK GRIP XP 6 INCH / 150MM
This Irwin 600mm Quick-Grip XP One-Handed Trigger Bar Clamp / Spreader has been specially designed for gluing applications. The clamp has lockable swivel jaws to ensure that both jaws are always parallel and pressure is evenly distributed. Full face pads and a supporting foot keep the clamp steady while the glue sets.
Strengths
The IRWIN Quick-Grip Extreme Pressure One Handed
Clamps are a single handed clamp offering a clamping pressure of 250Kg
A tool-free quick change function allows the jaws to be reversed to perform a spreading action
Features longer length jaws with a unique swivelling action to keep constant pressure on uneven surfaces
Also has a bar rest to allow you to place larger items in the clamping jaws hands-free
Clamps are a single handed clamp offering a clamping pressure of 250Kg
A tool-free quick change function allows the jaws to be reversed to perform a spreading action
Features longer length jaws with a unique swivelling action to keep constant pressure on uneven surfaces
Also has a bar rest to allow you to place larger items in the clamping jaws hands-free
Applications
Ideal for heavy-duty applications such as installation, demolition and rough glueing-up
Clamping/Spreading
Carpenters
Mechanics
Plumbers
Electricians
Constructors
Builders
Architects
Clamping/Spreading
Carpenters
Mechanics
Plumbers
Electricians
Constructors
Builders
Architects
Technical specifications
Attributes
| Clamping | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 30.69 excl. VAT
/ Each
£ 36.83 incl. VAT
- Usually arrives within 14 working days


