Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
CEMBRE MECHANICAL CRIMPING TOOL TN120SE
CEMBRE MECHANICAL CRIMPING TOOL TN120SE
Mechanical tools
References
cembre:
TN120-SE
rubix:
271504
Product details
Technical specifications
Product details : CEMBRE MECHANICAL CRIMPING TOOL TN120SE
Easily adjustable die positioning by knurled screw and reference vernier scale.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
407.05
excl. VAT
/
Each
£
488.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM BAR CLAMP 274.500
IRWIN QUICK GRIP XP 50 INCH / 1250MM
FACOM BAR CLAMP 274.300
IRWIN QUICK-GRIP BAR CLAMP 915MM/36IN 536QC T536QCEL7
ROEBUCK 885051 ALL STEEL CLAMP 300X140MM
ROEBUCK 885058 CAST IRON CLAMP 300X140MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 2000 PROJECTION MM 100
FACOM BAR CLAMP 272A.1000
IRWIN RECORD 120 G CLAMP 4 INCH
FACOM BAR CLAMP 275.300
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 1000 PROJECTION MM 150
IRWIN MEDIUM PRO CLAMP 400MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 400 PROJECTION MM 80
ROEBUCK CLAMP SIZE 500MM X 100MM 652562
FACOM BAR CLAMP 272A.300