References
Aventics:R480060023
Rubix:264A6415
Manufacturer :R480060023
EAN:3666750034473
Product details : R480060023 CYLINDER
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 220.54 excl. VAT
/ Each
£ 264.65 incl. VAT
- Usually arrives within 14 working days

