FACOM J.9 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 9MM
J- 3/8" 12-points metric-size sockets
See technical informationReferences
Facom:J.9
Rubix:1238986
EAN:3148510271309



Product details : FACOM J.9 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 9MM
J- 3/8" 12-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Packaged dimensions (D x W x H) | 27x18x18 mm |
| Package weight | 27 g |
| Square drive adapter | 3/8 '' |
| Diameter | 17.6 mm |
| Length | 27 mm |
| Square | 9 mm |
| Finishing | glossy |
| Weight | 25 g |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 14 ) days
