Sockets for ratchet for hexagonal nuts and bolts
Square drive adapter | 1/2 '' |
---|---|
Diameter | 24.5 mm |
Length | 53 mm |
Logistics dimensions (L x W x H) | 147x25x31 mm |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 24.5 mm |
Length | 53 mm |
Finishing | insulated |
Weight | 64 g |
Usually arrives within 14 working days