Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 3/4IN INCH DRIVE AF 19MM
ROEBUCK IMPACT SOCKET 3/4IN INCH DRIVE AF 19MM
3/4'' impact sockets
References
roebuck:
3964993
rubix:
244950
ean:
3660338393419
Technical specifications
Square drive adapter
3/4
''
Diameter
19
mm
Length
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 3/4IN INCH DRIVE AF 19MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Diameter
19
mm
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.85
excl. VAT
/
Each
£
20.22
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 22MM
STAHLWILLE 03420024 1/2 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
STAHLWILLE 03410062 1/2 INCH DRIVE X 1.7/16 SOCKET BI-HEX
FACOM S.24LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 24MM
FACOM SOCKET NK.26A
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
RBK 1/2DRIVE BI- HEX SOCKET 36MM
STAHLWILLE 01010012 1/4 INCH DRIVE X 12MM SOCKET HEXAGON
BAHCO 9500SM-60 SOCKET HEXAGON 1IN
ROEBUCK NON-SLIP UNIWRENCH SOCKET 3/8 INCH DRIVE X 18MM
BRITOOL EXPERT 3/8 INCH HOLDER FOR 1/4 BITS
STAHLWILLE 03030017 1/2 INCH DRIVE X 17MM HEX SOCKET
GEDORE 7/8AF1/2DRIMPSOCKET K 19 7/8AF
BAHCO 7800SM-15 SOCKET 1/2