STAHLWILLE 05020034 3/4 INCH DRIVE X 34MM DEEP HEX SOCKET

56 series sockets

See technical informationSee documents

References

Stahlwille:05020034
Rubix:2018662
EAN:4018754008971
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter47 mm
Length90 mm
See all Specifications

Documents

Product details : STAHLWILLE 05020034 3/4 INCH DRIVE X 34MM DEEP HEX SOCKET


56 34mm Socket, Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x90 mm
Logistic Weight562 g
Square drive adapter3/4 ''
Diameter47 mm
Length90 mm
Finishingchromed
Weight562 g
£ 50.95 excl. VAT
/ Each
£ 61.14 incl. VAT
  • Usually arrives within 14 working days